48228900 - Cut Level 1 Nitrile Dipped Gloves Small

Milwaukee®

  • $4.99 (Each)
  • $4.99 (Each)

  • $29.94 (Per 6)

  • $598.80 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228900
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8900
Description
Cut Level 1 Nitrile Dipped Gloves Small
The Milwaukee® Ansi/Isea 105-2016 Cut Level 1 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. The Soft and Comfortable Liner Wicks Away Moisture During Extended Wear, While The Nitrile Coating Provides Better Grip and Durability. These Milwaukee Nitrile Dipped Gloves Allow For Improved Dexterity and Easier Mobility When Handling Small Objects. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Nitrile Dipped
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242509164 / 00045242509164
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$29.94 (Per 6)
Standard Packaging
$598.80 (Per 120)
Resources
Images
 
 
48228900 - Large Image
 
48228900 - Large Image
 
48228900 - Large Image
 
48228900 - Large Image
 
48228900 - Small Image
 
48228900 - Large Image
 
48228900 - Large Image
Attachments
 
 
48228900 - Specification Sheet
Other Links
 
 
48228900 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
N/A
Descriptions
extra long description
MILW 48-22-8900 Dipped Gloves
Short Description
Dp Gloves
Product Type
Dipped Gloves
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
CUT LEVEL 1 NITRILE DIPPED GLOVES SMALL
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped
Additional Information
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
package quantity
1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8900
GTIN
00045242509164
UPC
045242509164
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.09
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat