48228947 - Cut 4 Nitrile Gloves - Large

Milwaukee®

  • $11.97 (Each)
  • $11.97 (Each)

  • $71.82 (Per 6)

  • $1,436.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228947
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8947
Description
Cut 4 Nitrile Gloves - Large
The Milwaukee® Ansi/Isea 105-2016 Cut Level 4 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Work Gloves Feature Ansi Cut Level 4 Protection to Help Prevent Injuries From Sharp Objects On The Jobsite. These Cut-Resistant Gloves Incorporate A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability. The Smartswipe™ Fingertips and Palms Give Users Full Access to Their Touchscreen Devices Without Removing The Gloves. These Milwaukee Gloves
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181536 - Anti cut gloves
UPC/GTIN
045242597437 / 00045242597437
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Carton
$71.82 (Per 6)
Standard Packaging
$1,436.40 (Per 120)
Resources
Images
 
 
48228947 - Small Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
 
48228947 - Large Image
Other Links
 
 
48228947 - Other
 
48228947 - Other
 
48228947 - Other
 
48228947 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Large
Descriptions
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Product Type
Cut 4 Nitrile Gloves - L
extra long description
MILW 48-22-8947 CUT 4 NITRILE GLOVE
Description
CUT 4 NITRILE GLOVES - LARGE
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. The SMARTSWIPE™ fingertips and palms give users full access to their touchscreen devices without removing the gloves. These Milwaukee gloves
Additional Information
Glove Material
Fabric
Water Resistant
NO
gender
Unisex
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-22-8947
Brand
Milwaukee®
GTIN
00045242597437
UPC
045242597437
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.19
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat