48228952 - Cut Level 5 Nitrile Dipped Gloves

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $89.82 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228952
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8952
Description
Cut Level 5 Nitrile Dipped Gloves
The Milwaukee® Ansi/Isea 105-2016 Cut Level 5 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High Wear Areas. Additionally, These Gloves Utilize A Double-Dipped Nitrile Grip to Provide Best In Class Puncture Resistance and Added Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Dipped GL
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242509287 / 00045242509287
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$89.82 (Per 6)
Resources
Images
 
 
48228952 - Large Image
 
48228952 - Large Image
 
48228952 - Large Image
 
48228952 - Large Image
 
48228952 - Small Image
 
48228952 - Large Image
 
48228952 - Large Image
Other Links
 
 
48228952 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
N/A
Descriptions
extra long description
MILW 48-22-8952 Dipped Gloves
Short Description
Dp Gloves
Description
CUT LEVEL 5 NITRILE DIPPED GLOVES
Product Type
Dipped Gloves
Features
Cut 5 Dipped Gloves - XL
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas. Additionally, these gloves utilize a double-dipped nitrile grip to provide best in class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gl
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8952
GTIN
00045242509287
UPC
045242509287
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48228952.
Jump To:

Similar Items

Similar items are close alternatives to 48228952, though they may not be 100% alike.

Klein 40224 Cut 5 Resistant Gloves,
  • Our Part #: 40224
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40224
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.63) ·
40224 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.63

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat