48229725 - 25' Stud Tape Measure

Milwaukee®

  • $30.14 (Each)
  • $30.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48229725
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-9725
Description
25' Stud Tape Measure
The Milwaukee® 25FT Stud™ Tape Measures Are The Industry'S Most Durable Tape Measure, Equipped With Innovative EXO360™ Blade Technology. EXO360™ Protects The Blade From Ripping and Wearing, Delivering The Longest-Lasting Blade. The Tape Delivers 17' Of Reach* to Take Long Measurements Alone, to Reach Further On The Jobsite. Cutting-Edge Measuring Tape Blade Technology, Combined With A Fully-Reinforced Impact-Resistant Frame Makes Stud™ Tape Measures The Most Durable Retractable Tape Measure. Stud™ Measurin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242552030 / 00045242552030
Weight per unit
1.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.14 (Each)
Resources
Images
 
 
48229725 - Small Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
 
48229725 - Large Image
Other Links
 
 
48229725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
25ft Gen II STUD Tape Measure
Description
25' STUD TAPE MEASURE
Product Type
25FT Gen Ii Stud™ Tape Measure
extra long description
MILW 48-22-9725 25ft Gen II STUD™ T
Long Description
The MILWAUKEE® 25ft STUD™ Tape Measures are the industry's most durable tape measure, equipped with innovative EXO360™ Blade Technology. EXO360™ protects the blade from ripping and wearing, delivering the longest-lasting blade. The tape delivers 17' of reach* to take long measurements alone, to reach further on the jobsite. Cutting-edge measuring tape blade technology, combined with a fully-reinforced impact-resistant frame makes STUD™ Tape Measures the most durable retractable tape measure. STUD™ measurin
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-9725
Brand
Milwaukee®
GTIN
00045242552030
UPC
045242552030
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.295
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat