48252002 - Selfeed Bit 2"

Milwaukee®

  • $49.87 (Each)
  • $49.87 (Each)

  • $1,196.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48252002
Manufacturer
Milwaukee®
Manufacturer's Part Number
48252002
Description
Selfeed Bit 2"
Milwaukee® Selfeed Drill Bits Deliver Speed and Endurance For Repetitive Drilling Of Large Holes. Designed For Any Trade That Demands Woodcutting For Installing Pipe and Conduit, Selfeed Bits Feed Into Work Without Pressure and Provide Faster Boring Of Clean, Accurate Holes. The Bits Have Improved Balance With Reduced Runout, While The Hex Shank Provides A Secure Gripping Surface For The Drill Chuck. Every Milwaukee Selfeed Drill Bit Is Coated With A Rust Inhibitor. Built to Last and Designed to Perform, T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119325 / 00045242119325
Weight per unit
0.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.87 (Each)
Standard Packaging
$1,196.88 (Per 24)
Resources
Images
 
 
48252002 - Small Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.75
Descriptions
Description
SELFEED BIT 2"
Product Type
2" Selfeed Bit
extra long description
MILW 48-25-2002 2" Selfeed Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, t
Additional Information
Shank Diameter
0.375
package quantity
1
idea granular category code
1987
Manufacturer Information
Manufacturers Part Number
48252002
Brand
Milwaukee®
GTIN
00045242119325
UPC
045242119325
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.705
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat