48270180 - Flat Boring Bit 5/8" X 16"

Milwaukee®

  • $10.53 (Each)
  • $10.53 (Each)

  • $947.70 (Per 90)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48270180
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0180
Description
Flat Boring Bit 5/8" X 16"
The Milwaukee 5/8 In. X 16 In. Flat Boring Bit Gives You The Extra Reach You Need Without Extensions. One Bit Does It All, Saving Time and Eliminating The Hassle. Double Wing Spurs Reduce Vibration, Prevent Breakout and Facilitate Easy Hole Formation. A Patented Cutting Edge Makes Wood Boring Easier and Faster Than With Conventional Flat Bits. Chips Won'T Cling, Letting Heat Dissipate Faster For Maximum Efficiency. For Even Greater Versatility, The 1/4 In. Quick-Change Hex Shank Allows You to Use The 16 In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119806 / 00045242119806
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.53 (Each)
Standard Packaging
$947.70 (Per 90)
Resources
Images
 
 
48270180 - Small Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
Other Links
 
 
48270180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
16
Length
18
Descriptions
Product Type
5/8 In. X 16 In. Flat Boring Bit
Description
FLAT BORING BIT 5/8" X 16"
extra long description
MILW 48-27-0180 5/8 In. x 16 In. Fl
Short Description
5/8inx16inFlat Boring Bt
Long Description
The Milwaukee 5/8 in. x 16 in. Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 in. quick-change hex shank allows you to use the 16 in
Special Features
Double Wing Spurs For Easy Hole Formation; Patented Cutting Edge For Fast, Easy Wood Boring; 1/4 IN Quick-Change Hex Shank For Use In All Universal QUIK-LOK Extensions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
5
Manufacturer Information
Manufacturers Part Number
48-27-0180
Brand
Milwaukee®
GTIN
00045242119806
UPC
045242119806
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.29
Carton
1
Package
90
Uses, Certifications, and Standards
Application
For Wood Boring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat