48270561 - Flat Boring Bit 9/16" X 6"

Milwaukee®

  • $5.49 (Each)
  • $5.49 (Each)

  • $1,317.60 (Per 240)
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
48270561
Manufacturer
Milwaukee®
Manufacturer's Part Number
48270561
Description
Flat Boring Bit 9/16" X 6"
Flat Boring Bit, 9/16 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 8.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242120802 / 00045242120802
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Standard Packaging
$1,317.60 (Per 240)
Resources
Images
 
 
48270561 - Large Image
 
48270561 - Large Image
 
48270561 - Large Image
 
48270561 - Large Image
 
48270561 - Large Image
 
48270561 - Small Image
 
48270561 - Large Image
Other Links
 
 
48270561 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6 in
Length
8
Descriptions
extra long description
MILW 48-27-0561 Flat Boring Bit 9/1
Short Description
Flat Boring Bit, 9/16 in, 1/4 in Shank
Product Type
Flat Boring Bit
Long Description
Flat Boring Bit, 9/16 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 8.5 lb
Features
For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package.
Description
FLAT BORING BIT 9/16" X 6"
Special Features
9/16 IN Bit Diameter; 1/4 IN Shank Diameter; 6-1/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Bit Size
9/16 in
Shank Diameter
1/4 in
Made in USA
yes
Compatible With
12 in Extension (48-28-3350)
package quantity
1 PK
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48270561
GTIN
00045242120802
UPC
045242120802
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight
8.5 lb
Weight per each
0.11
Carton
1
Package
240
Uses, Certifications, and Standards
Application
Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat