48284006 - Bit Extension 12"

Milwaukee®

  • $26.53 (Each)
  • $26.53 (Each)

  • $53.06 (Per 2)

  • $795.90 (Per 30)

In-Stock: 121 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48284006
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-28-4006
Description
Bit Extension 12"
Bit Extension, 7/16 In Shank Diameter, Hex Drive, 12 In Overall Length, 0.84 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242122516 / 00045242122516
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Carton
$53.06 (Per 2)
Standard Packaging
$795.90 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
121
Resources
Other Links
 
 
48284006 - Other
Images
 
 
48284006 - Small Image
 
48284006 - Large Image
 
48284006 - Large Image
 
48284006 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
12 in
Descriptions
Description
BIT EXTENSION 12"
Extra Long Description
MILW 48-28-4006 12 In. Bit Extensio
Features
Extend your reach when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.
Long Description
Bit Extension, 7/16 in Shank Diameter, Hex Drive, 12 in Overall Length, 0.84 lb
Product Type
Bit Extension
Short Description
Bit Extension, 7/16 in Shank, For Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger With 7/16 in Shank
Additional Information
Compatible With
Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger with 7/16 in Shank
Drive Type
Hex
Made In USA
yes
Package Quantity
1 ct
Shank Diameter
7/16 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48284006
GTIN
00045242122516
UPC
045242122516
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.84 lb
Weight per each
0.9
Carton
2
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat