48321551 - Driver Bit Set 42 PC

Milwaukee®

  • $31.00 (Each)
  • $31.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48321551
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-1551
Description
Driver Bit Set 42 PC
This Set Offers A Variety Of Driver Bits For Everyday Use As Well As Rare Applications. Made Of Premium Grade S2 Tool Steel, These Bits Are Heavy Duty, Designed For Hard Use.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242345434 / 00045242345434
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.00 (Each)
Resources
Images
 
 
48321551 - Small Image
 
48321551 - Large Image
 
48321551 - Large Image
 
48321551 - Large Image
Other Links
 
 
48321551 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DRIVER BIT SET 42 PC
Product Type
42-Piece Driver Bit Set
extra long description
MILW 48-32-1551 42-Piece Driver Bit
Features
42-Piece Driver Bit Set
Long Description
This set offers a variety of driver bits for everyday use as well as rare applications. Made of premium grade S2 tool steel, these bits are heavy duty, designed for hard use.
Additional Information
Shank Diameter
1/4 in hex
screwdriver bit type
Multi-Use
Drive Type
Varied
Manufacturer Information
Manufacturers Part Number
48321551
Brand
Milwaukee®
GTIN
00045242345434
UPC
045242345434
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat