48324005 - Shockwave Imp Duty Driver Bit Set - 36PC

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324005
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324005
Description
Shockwave Imp Duty Driver Bit Set - 36PC
Milwaukee® Shockwave™ Impact Duty™ Driver Bit Sets Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Insert and Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242349579 / 00045242349579
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48324005 - Small Image
 
48324005 - Large Image
 
48324005 - Large Image
Other Links
 
 
48324005 - Other
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
SHOCKWAVE IMP DUTY DRIVER BIT SET - 36PC
extra long description
MILW 48-32-4005 36 Pc. Driver Bit S
Product Type
36 PC. Driver Bit Set
Features
SHOCKWAVE 36-Piece Impact Duty Driver Bit Set
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bit sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert and driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.
Manufacturer Information
Manufacturers Part Number
48324005
Brand
Milwaukee®
GTIN
00045242349579
UPC
045242349579
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
1.42
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat