48324010 - Shockwave Impact Duty Driver Bit Set - 54PC

Milwaukee®

  • $23.99 (Each)
  • $23.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4010
Description
Shockwave Impact Duty Driver Bit Set - 54PC
The Milwaukee® Shockwave Impact Duty™ 54PC Driver Bit Set Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Impact Bit'S Fit Over The Life Of The Bit. The Shock Zone™ Is Optimized For Each Tip Type and Length Of Driver Bit In The Set to Absorb Peak Torque and Prevent Breaking. The Driver Bits Have Custom ALLOY76™ For A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The User'S Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242746989 / 00045242746989
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Resources
Images
 
 
48324010 - Small Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Descriptions
Product Type
Shockwave Driver Bit Set 54 PC
extra long description
MILW 48-32-4010 SHOCKWAVE Driver Bi
Description
SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 54PC
Features
SHOCKWAVE Impact Duty™ Driver Bit Set - 54PC
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver
Additional Information
Shank Diameter
1/4 in hex
screwdriver bit type
Multi-Use
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4010
GTIN
00045242746989
UPC
045242746989
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat