48324025 - Shockwave 52PC Electrician'S Imp Driver Bit Set

Milwaukee®

  • $44.27 (Each)
  • $44.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324025
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4025
Description
Shockwave 52PC Electrician'S Imp Driver Bit Set
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shock Zone Geometry Is Unique For Each Tip Type to Provide Up to 30X Longer Life and Absorb 3X More Torque Versus Other Impact Bits. Shockwave Driver Bits Are Built to Deliver Extreme Durability For The Most Demanding Applications. Shockwave Impact Duty Driver Bits Can Be Used In Impact Drivers or Drill Driver.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242511433 / 00045242511433
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.27 (Each)
Resources
Images
 
 
48324025 - Large Image
 
48324025 - Large Image
 
48324025 - Large Image
Other Links
 
 
48324025 - Other
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
Custom Alloy76™ Steel
Descriptions
Features
SHOCKWAVE 52-Piece Impact Drill and Drive Set
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave impact duty driver bits can be used in impact drivers or drill driver.
Description
SHOCKWAVE 52PC ELECTRICIAN'S IMP DRIVER BIT SET
Product Type
52 PC. Drill & Drive Set
extra long description
MILW 48-32-4025 52 Pc. Drill & Driv
Short Description
52 Pc Drill & Drv St
Additional Information
Shank Diameter
1/4 in
Drive Type
Assorted
screwdriver bit type
Multi-Use
Manufacturer Information
Manufacturers Part Number
48-32-4025
Brand
Milwaukee®
GTIN
00045242511433
UPC
045242511433
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
1.57