48324413 - Shockwave Impact Phillips #3 Insert Bits - 2PK

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $212.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48324413
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4413
Description
Shockwave Impact Phillips #3 Insert Bits - 2PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195442 / 00045242195442
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$212.40 (Per 120)
Resources
Images
 
 
48324413 - Small Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
 
48324413 - Large Image
Other Links
 
 
48324413 - Other
Features
Material
Steel
Dimensions and Weight
Length
1
Descriptions
extra long description
MILW 48-32-4413 PH3 Insert Bits
Product Type
PH3 Insert Bits
Description
SHOCKWAVE IMPACT PHILLIPS #3 INSERT BITS - 2PK
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
48-32-4413
Brand
Milwaukee®
GTIN
00045242195442
UPC
045242195442
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.031
Carton
1
Package
120
You must have an account to view stock levels

* All prices subject to change.