48324421 - Shockwave Imp Square Recess #1 Insert Bits 2PK

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $212.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324421
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4421
Description
Shockwave Imp Square Recess #1 Insert Bits 2PK
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shockzone™ Geometry Is Unique For Each Tip Type to Provide Up to 30X Longer Life and Absorbs 3X More Torque VS. Other Impact Bits. The Precise Fit Custom Machined Tip™ Prevents Stripping and Reduces Wobble While The Custom ALLOY76™ Steel and Proprietary Heat Treat Process Maximizes Resistance to Wear and Shock. Shockwave™ Driver Bits Are Built to Deliver Extreme Durabi
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195459 / 00045242195459
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$212.40 (Per 120)
Resources
Images
 
 
48324421 - Large Image
 
48324421 - Small Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
Other Links
 
 
48324421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
Description
SHOCKWAVE IMP SQUARE RECESS #1 INSERT BITS 2PK
Product Type
SQ1 Insert Bits
extra long description
MILW 48-32-4421 SQ1 Insert Bits
Short Description
SQ1insert Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durabi
Additional Information
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Insert
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4421
Brand
Milwaukee®
GTIN
00045242195459
UPC
045242195459
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.025
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat