48324440 - Shockwave 1" 2PC Impact Ecxcombo Kit

Milwaukee®

  • $2.34 (Each)
  • $2.34 (Each)

  • $280.80 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324440
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4440
Description
Shockwave 1" 2PC Impact Ecxcombo Kit
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty Accessory Line Is Not Only Ideal For Heavy Duty Impact Applicat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242487721 / 00045242487721
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Standard Packaging
$280.80 (Per 120)
Resources
Images
 
 
48324440 - Small Image
 
48324440 - Large Image
 
48324440 - Large Image
Attachments
 
 
48324440 - Specification Sheet
Other Links
 
 
48324440 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.0
Descriptions
Description
SHOCKWAVE 1" 2PC IMPACT ECXCOMBO KIT
Product Type
Ecx Impact Bits
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applicat
extra long description
MILW 48-32-4440 ECX Impact Bits
Short Description
ECX Impact Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
Drive Type
ECX
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4440
Brand
Milwaukee®
GTIN
00045242487721
UPC
045242487721
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat