48324471 - Shockwave 2 Imp Square Recess #1 Power Bit

Milwaukee®

  • $2.06 (Each)
  • $2.06 (Each)

  • $247.20 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324471
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4471
Description
Shockwave 2 Imp Square Recess #1 Power Bit
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty Accessory Line Is Not Only Ideal For Heavy Duty Impact Applicat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242195503 / 00045242195503
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Standard Packaging
$247.20 (Per 120)
Resources
Images
 
 
48324471 - Small Image
 
48324471 - Large Image
 
48324471 - Large Image
Other Links
 
 
48324471 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SHOCKWAVE 2 IMP SQUARE RECESS #1 POWER BIT
Product Type
SQ1 Power Bit
extra long description
MILW 48-32-4471 SQ1 Power Bit
Short Description
SQ1 Power Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applicat
Additional Information
screwdriver bit type
Power
Drive Type
Square
Shank Diameter
1/4 in
Manufacturer Information
Manufacturers Part Number
48-32-4471
Brand
Milwaukee®
GTIN
00045242195503
UPC
045242195503
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.025
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat