48324473 - Shockwave 2 Impact Square Recess #3 Power Bit

Milwaukee®

  • $3.47 (Each)
  • $3.47 (Each)

  • $416.40 (Per 120)

In-Stock: 16 available at other locations ( find a store with stock)
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
48324473
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4473
Description
Shockwave 2 Impact Square Recess #3 Power Bit
The Milwaukee® Shockwave™ Impact Duty 2" SQ3 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195527 / 00045242195527
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$416.40 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
48324473 - Small Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
 
48324473 - Large Image
Other Links
 
 
48324473 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
2
Descriptions
Description
SHOCKWAVE 2 IMPACT SQUARE RECESS #3 POWER BIT
Product Type
SQ3 Power Bit
extra long description
MILW 48-32-4473 SQ3 Power Bit
Short Description
SQ3 Power Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 2" SQ3 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4473
Brand
Milwaukee®
GTIN
00045242195527
UPC
045242195527
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.03
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat