48324503 - Shockwave 3" Imp Magnetic Bit Holder

Milwaukee®

  • $6.54 (Each)
  • $6.54 (Each)

  • $470.88 (Per 72)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324503
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4503
Description
Shockwave 3" Imp Magnetic Bit Holder
Magnetic Bit Holder, 0.433 In Shank Diameter, Steel, 3 In Overall Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242195589 / 00045242195589
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.54 (Each)
Standard Packaging
$470.88 (Per 72)
Resources
Images
 
 
48324503 - Small Image
 
48324503 - Large Image
 
48324503 - Large Image
 
48324503 - Large Image
 
48324503 - Large Image
 
48324503 - Large Image
 
48324503 - Large Image
Other Links
 
 
48324503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
MILW 48-32-4503 3 in. Mag Bit Tip H
Long Description
Magnetic Bit Holder, 0.433 in Shank Diameter, Steel, 3 in Overall Length, 0.1 lb
Features
SHOCKWAVE(TM) Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shockwave impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.
Short Description
Magnetic Bit Holder, 0.433 in Shank, Steel
Product Type
Magnetic Bit Holder
Description
SHOCKWAVE 3" IMP MAGNETIC BIT HOLDER
Additional Information
Shank Diameter
0.433 in
Compatible With
Milwaukee(R) Shockwave Impact Duty(TM) Insert Magnetic Nut Driver
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4503
GTIN
00045242195589
UPC
045242195589
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.09
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat