48324505 - Shockwave 3" Impact Magnetic Bit Holder

Milwaukee®

  • $6.51 (Each)
  • $6.51 (Each)

  • $65.10 (Per 10)

  • $1,953.00 (Per 300)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324505
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4505
Description
Shockwave 3" Impact Magnetic Bit Holder
Magnetic Bit Holder, Steel, 3 In Overall Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242213870 / 00045242213870
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$65.10 (Per 10)
Standard Packaging
$1,953.00 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
48324505 - Small Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
Other Links
 
 
48324505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
SHOCKWAVE 3" IMPACT MAGNETIC BIT HOLDER
Extra Long Description
MILW 48-32-4505 3 in. Mag Bit Tip H
Features
SHOCKWAVE(TM) Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shockwave impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.
Long Description
Magnetic Bit Holder, Steel, 3 in Overall Length, 0.1 lb
Product Type
Magnetic Bit Holder
Short Description
Magnetic Bit Holder, Steel, For Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers
Additional Information
Compatible With
Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in)
Idea Granular Category Code
2413
Made In USA
yes
Package Quantity
10 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4505
GTIN
00045242213870
UPC
045242213870
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.07
Carton
10
Package
300
Uses, Certifications, and Standards
Application
Abusive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
2 View Store

* All prices subject to change.

Begin Live Chat