48324507 - Shockwave Imp Drive Guide Set - 12PC

Milwaukee®

  • $15.64 (Each)
  • $15.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324507
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4507
Description
Shockwave Imp Drive Guide Set - 12PC
Drive Guide Set, 1/4 In Shank Diameter, Steel, 12 Pieces, 1 In Overall Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242238354 / 00045242238354
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Resources
Images
 
 
48324507 - Small Image
 
48324507 - Large Image
 
48324507 - Large Image
 
48324507 - Large Image
Other Links
 
 
48324507 - Other
 
48324507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1 in
Descriptions
Product Type
Drive Guide Set
Long Description
Drive Guide Set, 1/4 in Shank Diameter, Steel, 12 Pieces, 1 in Overall Length, 0.4 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
12 PC Drive Guide Set, 1/4 in Shank, Steel
Description
SHOCKWAVE IMP DRIVE GUIDE SET - 12PC
extra long description
MILW 48-32-4507 12 Pc. Driver Guide
Additional Information
Shank Diameter
1/4 in
package quantity
12 PK
Made in USA
yes
idea granular category code
2455
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4507
GTIN
00045242238354
UPC
045242238354
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat