48324531 - Shockwave 2.875" Imp Locking Bit Holder

Milwaukee®

  • $12.40 (Each)
  • $12.40 (Each)

  • $1,860.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324531
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4531
Description
Shockwave 2.875" Imp Locking Bit Holder
Milwaukee® Shockwave™ Impact Duty™ Locking Bit Holders Are Engineered to Be The Most Durable, Strongest Locking Tip Holders On The Market. The Intuitive Auto-Locking Design Fits All Inserts and 1/4 In. Hex Bits and The Small-Profile Quick Release Collar Allows For Easy One-Handed Bit Tip Changes. The New Locking Bit Holders Feature Two Magnets to Maximize Magnetic Transfer and Holding Power to The Fastener and Prevents Drops. As With All Shockwave™ Impact Duty Accessories, Each Bit Holder Features and Opti
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242483471 / 00045242483471
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.40 (Each)
Standard Packaging
$1,860.00 (Per 150)
Resources
Images
 
 
48324531 - Small Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
Attachments
 
 
48324531 - Specification Sheet
Other Links
 
 
48324531 - Other
 
48324531 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
0.25
Length
2.875
Descriptions
Description
SHOCKWAVE 2.875" IMP LOCKING BIT HOLDER
Product Type
2-7/8 In. Locking Bit Holder
extra long description
MILW 48-32-4531 2-7/8 in. Locking B
Short Description
2-7/8inLocking Bt Holder
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and opti
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
48-32-4531
Brand
Milwaukee®
GTIN
00045242483471
UPC
045242483471
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.11
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat