48324606 - Shockwave 2" Imp Square Recess #2 Power Bits 5PK

Milwaukee®

  • $8.16 (Each)
  • $8.16 (Each)

  • $24.48 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324606
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4606
Description
Shockwave 2" Imp Square Recess #2 Power Bits 5PK
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty Accessory Line Is Not Only Ideal For Heavy Duty Impact Applicat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242198948 / 00045242198948
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Carton
$24.48 (Per 3)
Resources
Images
 
 
48324606 - Small Image
 
48324606 - Large Image
 
48324606 - Large Image
 
48324606 - Large Image
 
48324606 - Large Image
Other Links
 
 
48324606 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.0
Descriptions
Description
SHOCKWAVE 2" IMP SQUARE RECESS #2 POWER BITS 5PK
Product Type
SQ2 Power Bits
Features
SHOCKWAVE 2 in. Impact Square Recess #2 Power Bits
extra long description
MILW 48-32-4606 SQ2 Power Bits
Short Description
SQ2 Power Bts
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applicat
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4606
Brand
Milwaukee®
GTIN
00045242198948
UPC
045242198948
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.09
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat