48324791 - Shockwave 3-1/2 Impact Phillips #2 Power Bits -

Milwaukee®

  • $2.80 (Each)
  • $2.80 (Each)

  • $70.00 (Per 25)

  • $1,820.00 (Per 650)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48324791
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4791
Description
Shockwave 3-1/2 Impact Phillips #2 Power Bits -
Driver Bit, Phillips Bit Style, 3-1/2 In Overall Length, 0.04 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242214020 / 00045242214020
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$70.00 (Per 25)
Standard Packaging
$1,820.00 (Per 650)
Resources
Images
 
 
48324791 - Large Image
 
48324791 - Small Image
 
48324791 - Large Image
 
48324791 - Large Image
Other Links
 
 
48324791 - Other
Dimensions and Weight
Overall Length
3-1/2 in
Length
3.5
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 3-1/2 in Overall Length, 0.04 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, 3-1/2 in L, 25 Bulk PK
extra long description
MILW 48-32-4791 PH2 Power Bits
Description
SHOCKWAVE 3-1/2 IMPACT PHILLIPS #2 POWER BITS -
Additional Information
Bit Style
Phillips
package quantity
25 Bulk PK
Made in USA
yes
Shank Diameter
1/4 in
idea granular category code
2418
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4791
GTIN
00045242214020
UPC
045242214020
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.04 lb
Weight per each
0.033
Carton
25
Package
650
You must have an account to view stock levels

* All prices subject to change.