48324795 - Shockwave 3-1/2 Impact Square Recess #2 Power Bit

Milwaukee®

  • $2.80 (Each)
  • $2.80 (Each)

  • $70.00 (Per 25)

  • $1,820.00 (Per 650)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324795
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4795
Description
Shockwave 3-1/2 Impact Square Recess #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242214082 / 00045242214082
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$70.00 (Per 25)
Standard Packaging
$1,820.00 (Per 650)
Resources
Images
 
 
48324795 - Small Image
 
48324795 - Large Image
 
48324795 - Large Image
Other Links
 
 
48324795 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Proprietary Steel
Dimensions and Weight
Length
3.5
Descriptions
extra long description
MILW 48-32-4795 SQ2 Power Bits
Product Type
SQ2 Power Bits
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE 3-1/2 IMPACT SQUARE RECESS #2 POWER BIT
Additional Information
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Power
Drive Type
Square Recess
Manufacturer Information
Manufacturers Part Number
48-32-4795
Brand
Milwaukee®
GTIN
00045242214082
UPC
045242214082
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.033
Carton
25
Package
650
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat