48325030 - Shockwave 1/4" Hex Shank to 1/4" Socket Adapter

Milwaukee®

  • $3.26 (Each)
  • $3.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48325030
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5030
Description
Shockwave 1/4" Hex Shank to 1/4" Socket Adapter
Milwaukee® Shockwave™ Impact Duty™ Socket Adapters Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Socket Adapters Provide Fastening Capabilities With All Impacts. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty™ Accessory Line Is Not Only Ideal For Heavy Duty Impact Applications, But Delivers A Full System Solution For All The User'S Drilling and Fastening Needs.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195039 / 00045242195039
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.26 (Each)
Resources
Images
 
 
48325030 - Large Image
 
48325030 - Large Image
 
48325030 - Small Image
 
48325030 - Large Image
 
48325030 - Large Image
 
48325030 - Large Image
Other Links
 
 
48325030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Proprietary Steel
Dimensions and Weight
Length
1.875
Descriptions
extra long description
MILW 48-32-5030 1/4 in. Socket Adap
Short Description
1/4inSocket Adapter
Product Type
1/4 In. Socket Adapter
Features
SHOCKWAVE 1/4 in. Hex Shank to 1/4 in. Socket Adapter
Description
SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET ADAPTER
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Additional Information
Drive Size
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-5030
GTIN
00045242195039
UPC
045242195039
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.045
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat