48325032 - 1/2 X 2" Socket Adapter

Milwaukee

  • $5.14 (Each)
  • $5.14 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48325032
Manufacturer
Milwaukee
Manufacturer's Part Number
48-32-5032
Description
1/2 X 2" Socket Adapter
Impact Socket Adapter, 1/4 In Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 In Overall Length, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
045242195046 / 00045242195046
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Resources
Attachments
 
 
48325032 - Specification Sheet
Images
 
 
48325032 - Small Image
 
48325032 - Large Image
 
48325032 - Large Image
 
48325032 - Large Image
Other Links
 
 
48325032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Proprietary Steel
Dimensions and Weight
Overall Length
1-7/8 in
Size
1/4 IN HEX SHANK X 1/2 IN
Descriptions
Product Type
Impact Socket Adapter
Long Description
Impact Socket Adapter, 1/4 in Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 in Overall Length, 0.08 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are made from proprietary steel and heat treated to control hardness.
Short Description
1/4" TO 3/8" Impact Socket Adapter, 1/4 in Shank, Proprietary Steel
Description
1/2 X 2" SOCKET ADAPTER
Special Features
Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Heavy Duty Construction For Fastening Capabilities In All Impacts; Material: Proprietary steel
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex (Input);Square (Output)
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48-32-5032
sub brand
Shockwave Impact Duty
GTIN
00045242195046
UPC
045242195046
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Heavy Duty Impact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48325032.
Jump To:

Similar Items

Similar items are close alternatives to 48325032, though they may not be 100% alike.

The Milwaukee® Shockwave™ 1/4 In. Hex to 1/2 In. Square Socket Adapter Allows Im...
  • Our Part #: 48325034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-32-5034
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 96 ($488.64) ·
48325034 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat