48325032 - 1/2 X 2" Socket Adapter

Milwaukee

  • $5.14 (Each)
  • $5.14 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
48325032
Manufacturer
Milwaukee
Manufacturer's Part Number
48-32-5032
Description
1/2 X 2" Socket Adapter
Impact Socket Adapter, 1/4 In Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 In Overall Length, 0.08 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
045242195046 / 00045242195046
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Resources
Images
 
 
48325032 - Small Image
 
48325032 - Large Image
 
48325032 - Large Image
 
48325032 - Large Image
Attachments
 
 
48325032 - Specification Sheet
Other Links
 
 
48325032 - Other
Features
Material
Proprietary Steel
Dimensions and Weight
Overall Length
1-7/8 in
Size
1/4 IN HEX SHANK X 1/2 IN
Descriptions
Product Type
Impact Socket Adapter
Long Description
Impact Socket Adapter, 1/4 in Shank Diameter, Hex (Input);Square (Output) Drive, Proprietary Steel, 1-7/8 in Overall Length, 0.08 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE(TM) Impact Duty(TM) Socket Adapters are made from proprietary steel and heat treated to control hardness.
Short Description
1/4" TO 3/8" Impact Socket Adapter, 1/4 in Shank, Proprietary Steel
Description
1/2 X 2" SOCKET ADAPTER
Special Features
Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Heavy Duty Construction For Fastening Capabilities In All Impacts; Material: Proprietary steel
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex (Input);Square (Output)
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48-32-5032
sub brand
Shockwave Impact Duty
GTIN
00045242195046
UPC
045242195046
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Heavy Duty Impact
You must have an account to view stock levels

* All prices subject to change.