48325033 - Shockwave 3PC Impsocket Adapter Set

Milwaukee®

  • $11.63 (Each)
  • $11.63 (Each)

  • $1,674.72 (Per 144)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48325033
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5033
Description
Shockwave 3PC Impsocket Adapter Set
Milwaukee® Shockwave™ Impact Duty™ Socket Adapters Are Engineered For Extreme Durability and Up to 10X Life. Shockwave™ Impact Duty™ Socket Adapters Are Made From Proprietary Steel and Heat Treated to Control Hardness.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242302529 / 00045242302529
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.63 (Each)
Standard Packaging
$1,674.72 (Per 144)
Resources
Images
 
 
48325033 - Large Image
 
48325033 - Small Image
 
48325033 - Large Image
 
48325033 - Large Image
 
48325033 - Large Image
 
48325033 - Large Image
 
48325033 - Large Image
 
48325033 - Large Image
 
48325033 - Large Image
Other Links
 
 
48325033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.875
Descriptions
Description
SHOCKWAVE 3PC IMPSOCKET ADAPTER SET
Product Type
Socket Adapter Set
extra long description
MILW 48-32-5033 Socket Adapter Set
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-5033
GTIN
00045242302529
UPC
045242302529
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.15
Carton
1
Package
144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat