48325034 - Shockwave 1/4" Hex to 1/2" Square Socket Adapter

Milwaukee®

  • $5.09 (Each)
  • $5.09 (Each)

  • $488.64 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48325034
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5034
Description
Shockwave 1/4" Hex to 1/2" Square Socket Adapter
The Milwaukee® Shockwave™ 1/4 In. Hex to 1/2 In. Square Socket Adapter Allows Impact Sockets to Be Used With Impact Drivers. The Milwaukee Impact Duty™ Socket Adapters Are Made From A Proprietary Steel, Heat Treated to Control Hardness and Provide Durability With Up to 50X Life. The Socket Adapter Has A Heavy-Duty Construction For Fastening Capabilities In All Impacts, Built to Withstand Frequent Use and Save The Expense Of Having to Buy A Separate Drill Driver. Milwaukee Hex to Square Socket Adapters Are
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242603886 / 00045242603886
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Standard Packaging
$488.64 (Per 96)
Resources
Images
 
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Small Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE 1/4" HEX TO 1/2" SQUARE SOCKET ADAPTER
extra long description
MILW 48-32-5034 1/2" Socket Adapter
Short Description
1/2" Socket Adapter
Product Type
1/2" Socket Adapter
Long Description
The MILWAUKEE® SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter allows impact sockets to be used with impact drivers. The Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are
Additional Information
Shank Diameter
1/4 in hex
Manufacturer Information
Manufacturers Part Number
48-32-5034
Brand
Milwaukee®
GTIN
00045242603886
UPC
045242603886
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.086
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat