48325101 - Shockwave Driver Bit Set - 34PC

Milwaukee®

  • $24.99 (Each)
  • $24.99 (Each)

  • $499.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48325101
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5101
Description
Shockwave Driver Bit Set - 34PC
The Milwaukee® Shockwave Impact Duty™ 34PC Driver Bit Set Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Impact Bit'S Fit Over The Life Of The Bit. The Shock Zone™ Is Optimized For Each Tip Type and Length Of Driver Bit In The Set to Absorb Peak Torque and Prevent Breaking. The Driver Bits Are Made From Custom ALLOY76™ Steel and A Proprietary Heat Treatment Process to Extend Bit Life, Providing Up to 50
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242750986 / 00045242750986
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$499.80 (Per 20)
Resources
Images
 
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Descriptions
Description
SHOCKWAVE DRIVER BIT SET - 34PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 34PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50
Product Type
Shockwave Driver Bit Set 34 PC
extra long description
MILW 48-32-5101 SHOCKWAVE Driver Bi
Additional Information
Shank Diameter
1/4 in hex
screwdriver bit type
Multi-Use
Manufacturer Information
Manufacturers Part Number
48-32-5101
Brand
Milwaukee®
GTIN
00045242750986
UPC
045242750986
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.25
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat