48390511 - 14 Tpi STD Deep Cut Portable Band Saw Blade 3PK

Milwaukee®

  • $21.69 (Each)
  • $21.69 (Each)

  • $1,084.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390511
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0511
Description
14 Tpi STD Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, 14 Teeth Per Inch, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132164 / 00045242132164
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.69 (Each)
Standard Packaging
$1,084.50 (Per 50)
Resources
Other Links
 
 
48390511 - Other
Images
 
 
48390511 - Small Image
 
48390511 - Large Image
 
48390511 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bandsaw Blade
Long Description
Bandsaw Blade, 14 Teeth per Inch, 0.54 lb
Features
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Short Description
Bandsaw Blade, 14 Teeth per Inch, 0.54 lb
Description
14 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 3PK
extra long description
MILW 48-39-0511 44-7/8"14 TPI 3Ct
Additional Information
Teeth per Inch
14
package quantity
3 PK
Made in USA
yes
Blade Length
44.875
Blade Thickness
0.02
Blade Width
0.5
idea granular category code
1156
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0511
GTIN
00045242132164
UPC
045242132164
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat