48390520 - 18 Tpi STD Deep Cut Portable Band Saw Blade 1PK

Milwaukee®

  • $9.21 (Each)
  • $9.21 (Each)

  • $460.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390520
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0520
Description
18 Tpi STD Deep Cut Portable Band Saw Blade 1PK
Maximize Your Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 18 Tpi Standard / Deep-Cut Portable Band Saw Blade. Get Exceptional Durability and Accuracy For Your Portable Band Saw That Takes A 44-7/8 In. Blade. Milwaukee'S Standard/Deep Cut Band Saw Blades Deliver Long Tooth Life In A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Ti
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132256 / 00045242132256
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Standard Packaging
$460.50 (Per 50)
Resources
Images
 
 
48390520 - Small Image
 
48390520 - Large Image
 
48390520 - Large Image
Other Links
 
 
48390520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 1PK
Product Type
44-7/8"18tpibndswbld
Long Description
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and ti
extra long description
MILW 48-39-0520 44-7/8"18TPIBndSwBl
Short Description
44-7/8"18TPIBndSwBld
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.02
Blade Width
0.5
Blade Length
44.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0520
GTIN
00045242132256
UPC
045242132256
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.35
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat