48390522 - Band Saw Blade Deep Cut (44-7/8") 18tpi

Milwaukee

  • $576.75 (Each)
  • $576.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390522
Manufacturer
Milwaukee
Manufacturer's Part Number
48-39-0522
Description
Band Saw Blade Deep Cut (44-7/8") 18tpi
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242132300 / 00045242132300
Weight per unit
14.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$576.75 (Each)
Resources
Attachments
 
 
48390522 - Specification Sheet
Images
 
 
48390522 - Small Image
 
48390522 - Large Image
 
48390522 - Large Image
Other Links
 
 
48390522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.5
Thickness
02
Length
44-7/8
Descriptions
Description
BAND SAW BLADE DEEP CUT (44-7/8") 18TPI
Product Type
Band Saw Blade Deep Cut (44-7/8") 18tpi
Long Description
00452421323001|0004524|00452421323001|45242132300|32300|48390522|MIL MILWAUKEE REPAIR 48390522|MIL MILWAUKEE TOOL 48390522|Millwaukee Electric Tool 48390522|MILWAUKE 48390522|MILWAUKEE 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Special Features
Matrix Ii High Speed Steel Teeth Deliver Maximum Durability; Alloy Backing Steel Provides Extended Blade Life; Precision Formed Teeth Create Fast, Clean Cuts; For Cutting Common Materials 5/32 IN - 3/16 IN Thick And Very Hard Materials 3/16 IN - 5/16 IN Thick; Package Quantity: 100
Additional Information
Teeth per Inch
18
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-39-0522
GTIN
00045242132300
UPC
045242132300
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Deep Cut
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
14.465
Carton
1
Uses, Certifications, and Standards
Application
For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe; For Cutting Common Materials 5/32 IN - 3/16 IN Thick And Very Hard Materials 3/16 IN - 5/16 IN Thick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat