48390579 - 18 Tpi STD Comp 32-7/8" Portable Band Saw Blade 3P

Milwaukee®

  • $21.12 (Each)
  • $21.12 (Each)

  • $887.04 (Per 42)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390579
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0579
Description
18 Tpi STD Comp 32-7/8" Portable Band Saw Blade 3P
Milwaukee Band Saw Blades Are Designed to Maximize Performance Of Any Portable Band Saw That Takes A 32-7/8 In. Blade. They Will Deliver Long Tooth Life and Exceptional Durability In Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe. Tooth Form, Pitch, and Set Have Been Designed to Deliver Straight, Accurate Cuts Across A Broad Range Of Materials. With The Matrix Ii High Speed Steel, We Extended The Life Of TH Blade In Hard Materials.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242541508 / 00045242541508
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Standard Packaging
$887.04 (Per 42)
Resources
Images
 
 
48390579 - Small Image
 
48390579 - Large Image
 
48390579 - Large Image
 
48390579 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18 TPI STD COMP 32-7/8" PORTABLE BAND SAW BLADE 3P
Product Type
3 PK Compact Band Saw Blades
extra long description
MILW 48-39-0579 3 Pk Compact Band S
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 32-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.
Additional Information
Blade Width
0.5
Blade Thickness
0.02
Teeth per Inch
18
Blade Length
32.875
Manufacturer Information
Manufacturers Part Number
48-39-0579
Brand
Milwaukee®
GTIN
00045242541508
UPC
045242541508
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.45
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat