48440410 - M12 600 MCM Cable Cutter Blade

Milwaukee®

  • $86.41 (Each)
  • $86.41 (Each)

  • $2,073.84 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48440410
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-44-0410
Description
M12 600 MCM Cable Cutter Blade
The Milwaukee® M12™ 600 MCM Cable Cutter Blade Produces Clean, Installation-Ready Cuts In A Variety Of Cable and Wire Sizes. This Blade Features Superior Geometry So You Can Cut Effortlessly Through 600 MCM Copper and 750 MCM Aluminum As Well As Many Smaller and More Common Wire Types. Its Design Allows For More Tight-Access Cuts. Use With The M12™ 600 MCM Cable Cutter 2472.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242274741 / 00045242274741
Weight per unit
0.77 L
Price & Packaging
Minimum Order Quantity
1
Unit
$86.41 (Each)
Standard Packaging
$2,073.84 (Per 24)
Resources
Other Links
 
 
48440410 - Other
 
48440410 - Other
 
48440410 - Other
Images
 
 
48440410 - Large Image
 
48440410 - Large Image
 
48440410 - Large Image
 
48440410 - Small Image
 
48440410 - Large Image
 
48440410 - Large Image
 
48440410 - Large Image
 
48440410 - Large Image
Brochures
 
 
48440410 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 600 MCM CABLE CUTTER BLADE
extra long description
MILW 48-44-0410 M12™ 600 MCM Cable
Product Type
M12™ 600 MCM Cable Cutter Blade
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The Milwaukee® M12™ 600 MCM cable cutter blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12™ 600 MCM cable cutter 2472.
Additional Information
package quantity
1
Blade Length
2.75
idea granular category code
2389
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-44-0410
GTIN
00045242274741
UPC
045242274741
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat