48445178 - M18 Fuel Angler 240' X 1/8" Steel Pulling Fish Tap

Milwaukee®

  • $135.92 (Each)
  • $135.92 (Each)

  • $271.84 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48445178
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-44-5178
Description
M18 Fuel Angler 240' X 1/8" Steel Pulling Fish Tap
The Milwaukee® M18 Fuel™ Angler™ 240' X 1/8" Steel Pulling Fish Tape Replacement Cartridge Is Part Of The World'S First Battery Powered Fish Tape Solution. The Steel Fish Tape Puller Features Auto-Run™ Powered Feed and Retract That Eliminates Manual Operation For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Steel Fish Tape Puller Has Blue Tempered Steel Tape For Improved Flexibility and Durability With An Anti-Catch Tip For Continuous Fis
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242540853 / 00045242540853
Weight per unit
11.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.92 (Each)
Standard Packaging
$271.84 (Per 2)
Resources
Images
 
 
48445178 - Small Image
 
48445178 - Large Image
 
48445178 - Large Image
 
48445178 - Large Image
 
48445178 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-44-5178 240ft Steel Fish Ta
Short Description
240ft Steel Fish Tape Drum
Product Type
240FT Steel Fish Tape Drum
Description
M18 FUEL ANGLER 240' X 1/8" STEEL PULLING FISH TAP
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 240' x 1/8" Steel Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fis
Additional Information
package quantity
1
actuation type
Not Motorized
Manufacturer Information
Manufacturers Part Number
48-44-5178
Brand
Milwaukee®
GTIN
00045242540853
UPC
045242540853
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
11.352
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat