48553530 - Contractor Bag

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48553530
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-55-3530
Description
Contractor Bag
Soft Side Contractor Bag Made Of Tough Water Resistant 600 Denier Material. Provides Extra Storage For Job Site Tools and Accessories. Shoulder Strap or Dual Handle Straps For Easy Carrying. Durable Zipper Closure. 24-1/2 In. Long By 13 In. Wide By 14 In. High.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242148639 / 00045242148639
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48553530 - Small Image
 
48553530 - Large Image
 
48553530 - Large Image
Other Links
 
 
48553530 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
14.0
Descriptions
Product Type
4 PK Combo Kit Contractor Bag
Features
Contractor Bag
extra long description
MILW 48-55-3530 4 Pk Combo Kit Cont
Description
CONTRACTOR BAG
Long Description
Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 24-1/2 in. long by 13 in. wide by 14 in. high.
Additional Information
accessory type
Contractor Bag
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-55-3530
GTIN
00045242148639
UPC
045242148639
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.2
Weight per each
3.31
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat