48591200 - M18 Redlithium High Output HD12.0 Battery Pack W/R

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591200
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1200
Description
M18 Redlithium High Output HD12.0 Battery Pack W/R
The M18™ Redlithium™ High Output™ HD12.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18™ Redlithium™ HD Battery Packs. The Massive Increase In Power Elevates The Performance Of The Entire M18™ System and Drives The Next Breakthrough In M18 Fuel™, Generating The Power Of 15 A Corded Product. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18™ Redlithium™ High Output
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242519224 / 00045242519224
Weight per unit
5.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48591200 - Small Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
 
48591200 - Large Image
Other Links
 
 
48591200 - Other
 
48591200 - Other
 
48591200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Product Type
M18™ 12.0AH Starter Kit
extra long description
MILW 48-59-1200 M18™ 12.0Ah Starter
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT
Description
M18 REDLITHIUM HIGH OUTPUT HD12.0 BATTERY PACK W/R
Additional Information
Battery Voltage
18
charge time
2
Cord Length
6
Manufacturer Information
Manufacturers Part Number
48-59-1200
Brand
Milwaukee®
GTIN
00045242519224
UPC
045242519224
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.565
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat