48591204 - M12 Four Bay Sequential Charger

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591204
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1204
Description
M12 Four Bay Sequential Charger
Less Swapping, More Charging. The M12™ Four Bay Sequential Charger Reduces The Amount Of Time Spent Changing Out Batteries, Increasing Productivity On The Jobsite. Its Slim Design Makes It The Perfect Solution For A Bench Top, As Well As Storage and Transportation Of Packs On and Off The Jobsite. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charge Status to Optimize The Performance and Extend The Life Of The Pack. The Charger Offers A
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242347148 / 00045242347148
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48591204 - Small Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
 
48591204 - Large Image
Other Links
 
 
48591204 - Other
 
48591204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
11.25
Descriptions
Long Description
Less swapping, more charging. The M12™ four bay sequential charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Its slim design makes it the perfect solution for a bench top, as well as storage and transportation of packs on and off the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The charger offers a
Description
M12 FOUR BAY SEQUENTIAL CHARGER
Product Type
4-Bay Sequential Charger
extra long description
MILW 48-59-1204 4-Bay Sequential Ch
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Input Voltage
120.0
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1204
GTIN
00045242347148
UPC
045242347148
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
3.17
Weight per each
3.17
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat