48591808 - M18/M12 Rapid Charger

Milwaukee®

  • $110.12 (Each)
  • $110.12 (Each)

  • $1,541.68 (Per 14)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591808
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1808
Description
M18/M12 Rapid Charger
The M18™ & M12™ Rapid Charger Charges Packs Up to 40% Faster, Reducing Downtime and Maximizing Productivity. The Charger Accepts All M18™ and M12™ Batteries, Providing An Upgrade For Both Systems. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charge Status to Optimize The Performance and Extend The Life Of The Pack. As An Added Level Of Communication, The Charger Indicates When The Battery Reaches An 80% Charge, Providing Confidence Tha
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242357741 / 00045242357741
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.12 (Each)
Standard Packaging
$1,541.68 (Per 14)
Resources
Images
 
 
48591808 - Small Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
 
48591808 - Large Image
Other Links
 
 
48591808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
5.625
Descriptions
Long Description
The M18™ & M12™ rapid charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ and M12™ batteries, providing an upgrade for both systems. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence tha
Description
M18/M12 RAPID CHARGER
Product Type
M18™ & M12™ Rapid Charger
extra long description
MILW 48-59-1808 M18™ & M12™ Rapid C
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Input Voltage
110.0
Cord Length
6.0
Manufacturer Information
Manufacturers Part Number
48-59-1808
Brand
Milwaukee®
GTIN
00045242357741
UPC
045242357741
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
2.025
Weight per each
2.02
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat