48591809 - M18 6 Bay Packout Charger

Milwaukee®

  • $326.83 (Each)
  • $326.83 (Each)

  • $653.66 (Per 2)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591809
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1809
Description
M18 6 Bay Packout Charger
The Milwaukee® M18™ Packout™ Six Bay Rapid Charger Is The First Dedicated Charging Solution Compatible With Milwaukee® Packout™ Modular Storage System. This Six Bay Rapid Charger Charges Two Batteries Simultaneously, Up to 40% Faster Than Other Milwaukee Tool Standard Rate Chargers. Manage Six Batteries and Consolidate Your Charging Experience. Spend Less Time Swapping Batteries On The Jobsite. This Battery Charger Is Optimized For Transportation and Storage On and Off The Jobsite. Integrate This Charger I
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242593842 / 00045242593842
Weight per unit
9.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.83 (Each)
Standard Packaging
$653.66 (Per 2)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
48591809 - Small Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
 
48591809 - Large Image
Other Links
 
 
48591809 - Other
 
48591809 - Other
 
48591809 - Other
 
48591809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
15.1
Descriptions
Description
M18 6 BAY PACKOUT CHARGER
Extra Long Description
MILW 48-59-1809 Six Bay Rapid Charg
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ PACKOUT™ Six Bay RAPID Charger is the first dedicated charging solution compatible with MILWAUKEE® PACKOUT™ modular storage system. This Six Bay RAPID Charger charges two batteries simultaneously, up to 40% faster than other Milwaukee Tool standard rate chargers. Manage six batteries and consolidate your charging experience. Spend less time swapping batteries on the jobsite. This battery charger is optimized for transportation and storage on and off the jobsite. Integrate this charger i
Product Type
Six Bay Rapid Charger
Additional Information
Battery Voltage
18
Cord Length
6
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1809
GTIN
00045242593842
UPC
045242593842
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
7.91
Weight per each
9.87
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Texarkana Area

Location Stock Available

A-L

Location Stock Available
Carthage
1 View Store

M-Z

Location Stock Available
San Angelo
1 View Store

* All prices subject to change.

Begin Live Chat