48591815 - M18 Dual Bay Simultaneous Super Charger

Milwaukee Electric Tool

  • $296.43 (Each)
  • $296.43 (Each)

  • $1,185.72 (Per 4)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591815
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-59-1815
Description
M18 Dual Bay Simultaneous Super Charger
The Milwaukee® M18™ Dual Bay Simultaneous Super Charger Delivers Up to 6X Faster Charging to 80%, Maximizing Productivity By Reducing Downtime Throughout The Day. In Just 15 Minutes, Users Can Charge An M18™ Redlithium™ Forge™ XC6.0 Battery to 80%, Allowing Users to Get Back to Work Faster Than Ever Before. Super Chargers Are Milwaukee’S Fastest Chargers, Providing You With The Fastest Charge Times For All Of Your M18™ Redlithium™ Batteries. This Super Charger Is Capable Of Simultaneously Charging Up to 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111701 - Rechargeable batteries
UPC/GTIN
045242797783 / 00045242797783
Weight per unit
5.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.43 (Each)
Standard Packaging
$1,185.72 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
48591815 - Large Image
 
48591815 - Small Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
 
48591815 - Large Image
Other Links
 
 
48591815 - Other
 
48591815 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Length
14.2
Descriptions
Description
M18 DUAL BAY SIMULTANEOUS SUPER CHARGER
Extra Long Description
MILW 48-59-1815 M18 Dual Bay Simult
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ Dual Bay Simultaneous Super Charger delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 15 minutes, users can charge an M18™ REDLITHIUM™ FORGE™ XC6.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. This Super Charger is capable of simultaneously charging up to 2
Product Type
M18 Dual Bay Simult. Super Charger
Additional Information
Battery Voltage
18
Charge Time
0.5
Cord Length
6.2
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-59-1815
GTIN
00045242797783
UPC
045242797783
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
88
Weight per each
5.51
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat