48591850 - M18 Redlithium XC5.0 Starter Kit

Milwaukee®

  • $232.99 (Each)
  • $232.99 (Each)

  • $1,164.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591850
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1850
Description
M18 Redlithium XC5.0 Starter Kit
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. The M18™ Redlithium™ XC 5.0 Battery Features An Advanced Design, Protecting The Pack Against Harsh Jobsite Environments. This Protection Routes Water Away From The Electronics An
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242350636 / 00045242350636
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.99 (Each)
Standard Packaging
$1,164.95 (Per 5)
Resources
Images
 
 
48591850 - Small Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
 
48591850 - Large Image
Other Links
 
 
48591850 - Other
 
48591850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM XC5.0 STARTER KIT
Long Description
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics an
Product Type
M18™ 5.0AH Starter Kit
extra long description
MILW 48-59-1850 M18™ 5.0Ah Starter
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
charge time
1.5
Battery Voltage
18
Cord Length
6
Manufacturer Information
Manufacturers Part Number
48-59-1850
Brand
Milwaukee®
GTIN
00045242350636
UPC
045242350636
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
3.5
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat