48592401 - M12 Lithium-Ion Battery Charger

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48592401
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-2401
Description
M12 Lithium-Ion Battery Charger
The Milwaukee M12™ Battery Charger Is Designed For Use With Both M12™ Red Lithium™ and M12™ Lithium-Ion Batteries. The Charger Directly Communicates With The Battery Pack Monitoring Individual Cell Voltage, Temperature, and Status. The On-Board Indicator Lights Show The Status Of The Battery. This Charger Uses An Ac Wall Plug, An M12™ Ac/DC Charger Is Also Available (2510-20).
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242293056 / 00045242293056
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48592401 - Small Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
 
48592401 - Large Image
Other Links
 
 
48592401 - Other
 
48592401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Length
5.0
Descriptions
Description
M12 LITHIUM-ION BATTERY CHARGER
Product Type
12-Volt Lithium-Ion Battery Charger
extra long description
MILW 48-59-2401 12-Volt Lithium-ion
Long Description
The Milwaukee M12™ battery charger is designed for use with both M12™ Red Lithium™ and M12™ lithium-ion batteries. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery. This charger uses an AC wall plug, an M12™ AC/DC charger is also available (2510-20).
Special Features
Quickly Charges All M12 Batteries: 48-11-2401 - 30 Minute Charge Time, 48-11-2402 - 1 Hour Charge Time; Charger Communicates With Battery Pack To Manage: Individual Cell Voltage, Temperature, Charge Status; Battery Type: Lithium-Ion
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Input Voltage
120.0
Cord Length
4.0
Power Source
Electrical Outlet
Manufacturer Information
Manufacturers Part Number
48-59-2401
Brand
Milwaukee®
GTIN
00045242293056
UPC
045242293056
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
battery charger
Packaging
Weight per each
1.32
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Quickly Charges All M12 Batteries: 48-11-2401 - 30 Minute Charge Time, 48-11-2402 - 1 Hour Charge Time
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat