48626031 - SDS+ 5/8"X10" Ground Rod Driver

Milwaukee®

  • $30.99 (Each)
  • $30.99 (Each)

  • $619.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48626031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-6031
Description
SDS+ 5/8"X10" Ground Rod Driver
Milwaukee® Chisels Are Made From High Grade, Forged Steel, Providing Up to 20% Longer Life. The SDS-Plus 5/8 In. X 10 In. Ground Rod Driver Is An Ideal Solution For Driving Common Ground Rods For Electrical Circuits Into Soft Soil. Designed to Drive 1/2 In. and 5/8 In. Diameter Temporary and Permanent Ground Rods, The SDS-Plus Ground Rod Driver Is A Great Tool For Residential and Commercial Grounding Applications. The SDS-Plus Shank Allows The Ground Rod Driver to Be Used In SDS-Plus Tools, Providing An Al
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112839 - Chisel bit
UPC/GTIN
045242534746 / 00045242534746
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.99 (Each)
Standard Packaging
$619.80 (Per 20)
Resources
Images
 
 
48626031 - Small Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
Other Links
 
 
48626031 - Other
 
48626031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
10
Length
10.25
Size
5/8
Descriptions
Product Type
Ground Rod Driver
Description
SDS+ 5/8"X10" GROUND ROD DRIVER
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-62-6031 Ground Rod Driver
Long Description
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS-Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS-Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS-Plus shank allows the ground rod driver to be used in SDS-Plus tools, providing an al
Manufacturer Information
Manufacturers Part Number
48-62-6031
Brand
Milwaukee®
GTIN
00045242534746
UPC
045242534746
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.44
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat