48626031 - SDS+ 5/8" X 10" Ground Rod Driver

Milwaukee®

  • $30.99 (Each)
  • $30.99 (Each)

  • $619.80 (Per 20)
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
48626031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-6031
Description
SDS+ 5/8" X 10" Ground Rod Driver
Milwaukee® Chisels Are Made From High Grade, Forged Steel, Providing Up to 20% Longer Life. The SDS-Plus 5/8 In. X 10 In. Ground Rod Driver Is An Ideal Solution For Driving Common Ground Rods For Electrical Circuits Into Soft Soil. Designed to Drive 1/2 In. and 5/8 In. Diameter Temporary and Permanent Ground Rods, The SDS-Plus Ground Rod Driver Is A Great Tool For Residential and Commercial Grounding Applications. The SDS-Plus Shank Allows The Ground Rod Driver to Be Used In SDS-Plus Tools, Providing An Al
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112839 - Chisel bit
UPC/GTIN
045242534746 / 00045242534746
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.99 (Each)
Standard Packaging
$619.80 (Per 20)
Resources
Images
 
 
48626031 - Small Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
Other Links
 
 
48626031 - Other
 
48626031 - Other
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
Steel
Dimensions and Weight
Overall Length
10
Length
10.25
Size
5/8
Descriptions
Product Type
Ground Rod Driver
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-62-6031 Ground Rod Driver
Long Description
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS-Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS-Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS-Plus shank allows the ground rod driver to be used in SDS-Plus tools, providing an al
Description
SDS+ 5/8" X 10" GROUND ROD DRIVER
Manufacturer Information
Manufacturers Part Number
48-62-6031
Brand
Milwaukee®
GTIN
00045242534746
UPC
045242534746
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.44
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat