48730012 - Goatskin Leather Gloves - LG

Milwaukee®

  • $23.34 (Each)
  • $23.34 (Each)

  • $140.04 (Per 6)

  • $2,240.64 (Per 96)

In-Stock: 179 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48730012
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-0012
Description
Goatskin Leather Gloves - LG
The Milwaukee® Goatskin Leather Gloves Are Designed With A Comfortable Top Grain Leather and Reinforced Palm That Lasts Longer. The Smartswipe™ Knuckle Is Designed to Allow The Use Of Touch Screens Without Removing Gloves. Additionally, The Keystone Thumb Provides A Comfortable Fit. These Heavy Duty Leather Work Gloves Are Equipped With A Pull Tab For Easy On and Off On The Toughest Jobsites.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242556786 / 00045242556786
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Carton
$140.04 (Per 6)
Standard Packaging
$2,240.64 (Per 96)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
179
Resources
Images
 
 
48730012 - Large Image
 
48730012 - Small Image
 
48730012 - Large Image
 
48730012 - Large Image
 
48730012 - Large Image
 
48730012 - Large Image
 
48730012 - Large Image
 
48730012 - Large Image
 
48730012 - Large Image
Other Links
 
 
48730012 - Other
 
48730012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-73-0012 Goatskin Leather Gl
Short Description
Goatskin Leather Gloves L
Product Type
Goatskin Leather Gloves - L
Description
GOATSKIN LEATHER GLOVES - LG
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The Milwaukee® goatskin leather gloves are designed with a comfortable top grain leather and reinforced palm that lasts longer. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites.
Additional Information
package quantity
1
Glove Material
Leather
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
48-73-0012
Brand
Milwaukee®
GTIN
00045242556786
UPC
045242556786
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.23
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat