48731101 - Full Brim Hard Hat W/4PT Ratcheting Suspension

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

  • $124.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731101
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-1101
Description
Full Brim Hard Hat W/4PT Ratcheting Suspension
The Milwaukee® White Full Brim Hard Hat With 4-Point Ratcheting Suspension - Type 1, Class E Is Designed to Adapt to Your Jobsite. The Hard Hat Has A Bolt™ Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Hard Hat. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242566761 / 00045242566761
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Carton
$124.85 (Per 5)
Resources
Images
 
 
48731101 - Video
 
48731101 - Small Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
 
48731101 - Large Image
Other Links
 
 
48731101 - Other
 
48731101 - Other
 
48731101 - Other
 
48731101 - Other
 
48731101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HDPE
Material, Color, and Finish
Color Family
WHITE
Descriptions
Product Type
Full Brim Hat Class E, WHT
extra long description
MILW 48-73-1101 Full Brim Hat Class
Description
FULL BRIM HARD HAT W/4PT RATCHETING SUSPENSION
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® White Full Brim Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ Marker Clip allows for ea
Additional Information
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-73-1101
GTIN
00045242566761
UPC
045242566761
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
1.02
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat