48732011 - Safety Glasses - Clear Anti-Scratch Lenses (Polyba

Milwaukee

  • $7.97 (Each)
  • $7.97 (Each)

  • $95.64 (Per 12)

  • $1,147.68 (Per 144)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48732011
Manufacturer
Milwaukee
Manufacturer's Part Number
48-73-2011
Description
Safety Glasses - Clear Anti-Scratch Lenses (Polyba
The Milwaukee® Anti-Scratch Safety Glasses Are Designed For All Day Comfort With Anti-Scratch Clear Lenses. This Protective Eyewear Has An Anti-Scratch Hard Coat to Protect The Lenses From The Demands Of The Jobsite. The Safety Glasses Feature Comfortable Temple Arms Designed For Extended Wear. These Protective Glasses Have An Integrated Flexible Nose Bridge For Extended Comfort.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
045242601325 / 00045242601325
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Carton
$95.64 (Per 12)
Standard Packaging
$1,147.68 (Per 144)
Resources
Images
 
 
48732011 - Small Image
 
48732011 - Large Image
 
48732011 - Large Image
 
48732011 - Large Image
 
48732011 - Large Image
 
48732011 - Large Image
 
48732011 - Large Image
Other Links
 
 
48732011 - Other
 
48732011 - Other
 
48732011 - Other
Material, Color, and Finish
Lens Material
Polycarbonate
Color
Red/Black
Descriptions
Product Type
Clear Anti-Scratch Glasses (Poly)
extra long description
MILW 48-73-2011 Clear Anti-Scratch
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
SAFETY GLASSES - CLEAR ANTI-SCRATCH LENSES (POLYBA
Long Description
The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-73-2011
GTIN
00045242601325
UPC
045242601325
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.08
Carton
12
Package
144
You must have an account to view stock levels

* All prices subject to change.