48732012 - Safety Glasses - Clear Fog-Free Lenses

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $89.82 (Per 6)

  • $449.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48732012
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-2012
Description
Safety Glasses - Clear Fog-Free Lenses
The Milwaukee® Fog-Free Safety Glasses With Clear Lenses Are Designed For All Day Comfort. This Protective Eyewear Has Fog-Free Lenses, So They Stay Clear In The Toughest Conditions With A Lens Coating to Reduce Scratching. The Safety Glasses Have Comfortable Temple Arms Designed For Extended Wear. These Fog-Free Protective Glasses Also Have An Integrated Flexible Nose Bridge That Provides More Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
045242601332 / 00045242601332
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$89.82 (Per 6)
Standard Packaging
$449.10 (Per 30)
Resources
Images
 
 
48732012 - Small Image
 
48732012 - Large Image
 
48732012 - Large Image
 
48732012 - Large Image
 
48732012 - Large Image
 
48732012 - Large Image
 
48732012 - Large Image
Other Links
 
 
48732012 - Other
 
48732012 - Other
 
48732012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Material
Polycarbonate
Color
Red/Black
Descriptions
Long Description
The MILWAUKEE® Fog-Free Safety Glasses with clear lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Product Type
Clear Fog-Free Glasses
extra long description
MILW 48-73-2012 Clear Fog-Free Glas
Description
SAFETY GLASSES - CLEAR FOG-FREE LENSES
Manufacturer Information
Manufacturers Part Number
48-73-2012
Brand
Milwaukee®
GTIN
00045242601332
UPC
045242601332
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.11
Carton
6
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat